NC
LEICA LINO

Pendulum Self-Leveling Cross Line Laser Kit, Horizontal and Vertical, Interior and Exterior

  • Item # 485R43
  • My Part #
  • Mfr. Model # Lino L2s
  • Catalog Page # N/A
  • UNSPSC # 27111802
Pendulum Self-Leveling Cross Line Laser Kit, Horizontal and Vertical, Interior and Exterior close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Rotary and Straight Line Laser Levels


$308.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Laser Tool Product Grouping Line Lasers
  • Item Cross Line Laser Kit
  • Laser Usage Environment Interior and Exterior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Pendulum Self-Leveling
  • Number of Beams 2
  • Number of Dots 0
  • Number of Lines 2
  • Laser Color Red
  • Range w/o Detector 90 ft.
  • Range w/Detector 260 ft.
  • Accuracy Lines +/-0.3 mm/m
  • IP Rating 54
  • Laser Class 2
  • Auto Leveling Range +/-3 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 2
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle 180 Degrees
  • Rotating Speed Non-Rotating
  • Thread Size 1/4" or 5/8"
  • Number of Scanning Modes 0
  • Length 3-7/8"
  • Width 2-3/8"
  • Height 3-7/8"
  • Features Sharp and Precise Cross Lines For Easy Leveling, Wavelenght 635nm
  • Power Source (3) AA Batteries
  • Includes Lino L2, Leica TWIST 250 Adapter, Alkaline Battery Tray, AA Batteries, Target Plate, Soft Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms