Skip Content

C3
LEICA DISTO

Laser Distance Meter Kit 1000 ft. Max. Distance, ±1/16" Accuracy

  • Item # 40EV38
  • My Part #
  • Mfr. Model # S910 Pro Package
  • Catalog Page # N/A
  • UNSPSC # 41111613
Laser Distance Meter Kit,LCD,1000 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,037.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.8 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Distance Meter Kit
  • Indoor/Outdoor Indoor,Outdoor
  • Maximum Measuring Distance 1000 ft.
  • Accuracy +/-1/16"
  • Distance Meter Functions Area,Create dxf Files to Load into CAD,Distance,Measure in Picture,Remote Measure Through P2P Function,Volume
  • Display LCD
  • Features Integrated Smart Base for P2P Technology, Point Finder with 4x Zoom for Easy Targeting, X-Range Power Technology for Highest Measurement Performance, 360 Degrees Sensor, DXF Data Capture, Real-Time Data Transfer with WLAN, Bluetooth Smart, Free App Leica DISTO(TM)
  • Battery Type Rechargeable Lithium-Ion
  • Includes Leica FTA 360-S Adapter, Leica TRI 70, Leica GZM 3 Target Plate, Leica Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.