Skip Content
TP
LEICA

Automatic Self Leveling Rotary Laser, Horizontal and Vertical, Interior and Exterior

  • Item # 53VU80
  • My Part #
  • Mfr. Model # Roteo 35G WMR
  • Catalog Page # N/A
  • UNSPSC # 41111615
Rotating Laser,Interior and Exterior close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,409.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Automatic Self Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 1
  • Laser Color Green
  • Range w/o Detector 200 ft.
  • Range w/Detector 500 ft.
  • Accuracy +/-1/8" @ 100 ft.
  • IP Rating 54
  • Grade Capability Single
  • Slope +/-6 Degrees
  • Laser Class 2
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 1
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 0, 150, 300, 450, 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 8"
  • Width 8"
  • Height 10"
  • Features 360 Degrees Continuous Horizontal Laser Line
  • Power Source NiMH Battery, 9V Alkaline Battery
  • Includes Carrying Case, Remote Control/Detector, Motorized Wall Mount, Green Target Plate, NiMH Rechargeable Battery, 9V Alkaline Battery, Alkaline Battery Holder, Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.