Skip Content

TP
LEICA

Automatic Self-Leveling Pipe Laser, Horizontal, Exterior

  • Item # 53VU97
  • My Part #
  • Mfr. Model # 748704
  • Catalog Page # N/A
  • UNSPSC # 41111615
Automatic Self-Leveling Pipe Laser, Horizontal, Exterior close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,428.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Laser Tool Product Grouping Dot Lasers
  • Item Pipe Laser
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal
  • Leveling Type Automatic Self-Leveling
  • Number of Beams 1
  • Number of Dots 1
  • Number of Lines 0
  • Laser Color Red
  • Range w/o Detector 650 ft.
  • Range w/Detector 660 ft.
  • Accuracy +/-1/16" @ 100 ft.
  • IP Rating 68
  • Grade Capability Single
  • Slope +/-10 Degrees
  • Laser Class 2
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 1
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed Non-Rotating
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 15"
  • Width 4"
  • Height 4"
  • Features Durable Housing, Self Leveling
  • Power Source Li-Ion Battery
  • Includes Carrying Case, Li-ion Battery, Charger, Target Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.