Skip Content

 
LEGRIS

Union Tee

Union Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Union Tee 
  • Basic Material Metal 
Fittings Sub-Category
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Fittings Sub-Category
Body Material
Connection Type
Tube Size
Pipe Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
3604 04 00
Brackets
Nickel Plated Brass
Tube
435 psi

$7.71 / each

Enter location to check availability
Catalog Page #  3558 

Price $7.71 / each

Technical Specs

  • Fittings Sub-Category Brackets
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Max. Pressure 435 psi
3604 06 00
Brackets
Nickel Plated Brass
Tube
6mm
435 psi

$14.76 / each

Enter location to check availability
Catalog Page #  3558 

Price $14.76 / each

Technical Specs

  • Fittings Sub-Category Brackets
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 435 psi
3804 04 00
Tees
316 Stainless Steel
Tube
5/32" or 4mm
290 psi

$115.40 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $115.40 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 5/32" or 4mm
  • Max. Pressure 290 psi
3804 56 00
Tees
316 Stainless Steel
Tube
1/4"
290 psi

$197.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $197.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 290 psi
3804 60 00
Tees
316 Stainless Steel
Tube
3/8"
3/8"
290 psi

$304.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $304.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 290 psi
3804 62 00
Tees
316 Stainless Steel
Tube
1/2"
290 psi

$347.75 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $347.75 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 290 psi
3804 06 00
Tees
316 Stainless Steel
Tube
6mm
290 psi

$127.95 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $127.95 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 290 psi
3604 56 00
Tees
Nickel Plated Brass
Tube
1/4"
435 psi

$10.52 / each

Enter location to check availability
Catalog Page #  3558 

Price $10.52 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 435 psi
3604 08 00
Tees
Nickel Plated Brass
Tube
5/16" or 8mm
5/16"
435 psi

$10.01 / each

Enter location to check availability
Catalog Page #  3558 

Price $10.01 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 5/16" or 8mm
  • Pipe Size 5/16"
  • Max. Pressure 435 psi
3604 60 00
Tees
Nickel Plated Brass
Tube
3/8"
435 psi

$15.29 / each

Enter location to check availability
Catalog Page #  3558 

Price $15.29 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 435 psi
3604 62 00
Tees
Nickel Plated Brass
Tube
1/2"
435 psi

$13.71 / each

Enter location to check availability
Catalog Page #  3558 

Price $13.71 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 435 psi
3604 10 00
Tees
Nickel Plated Brass
Tube
10mm
435 psi

$26.55 / each

Enter location to check availability
Catalog Page #  3558 

Price $26.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 10mm
  • Max. Pressure 435 psi
3604 12 00
Tees
Nickel Plated Brass
Tube x Tube
12mm
435 psi

$29.45 / each

Enter location to check availability
Catalog Page #  3558 

Price $29.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x Tube
  • Tube Size 12mm
  • Max. Pressure 435 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More