Skip Content

 
LEGRIS

Union Elbow, 90 Degrees

Union Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Union Elbow, 90 Degrees 
  • Basic Material Metal 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
3802 04 00
316 Stainless Steel
Tube
5/32" or 4mm
290 psi

$82.75 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $82.75 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 5/32" or 4mm
  • Max. Pressure 290 psi
3802 60 00
316 Stainless Steel
Tube
3/8"
290 psi

$31.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Clearance Price $31.00 / pkg. of 2

Price $212.50 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 290 psi
3802 62 00
316 Stainless Steel
Tube
1/2"
290 psi

$278.50 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $278.50 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 290 psi
3602 56 00
Nickel Plated Brass
Tube
1/4"
1/4"
435 psi

$9.41 / each

Enter location to check availability
Catalog Page #  3558 

Price $9.41 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
3602 08 00
Nickel Plated Brass
Tube
5/16" or 8mm
435 psi

$6.19 / each

Enter location to check availability
Catalog Page #  3558 

Price $6.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 5/16" or 8mm
  • Max. Pressure 435 psi
3602 60 00
Nickel Plated Brass
Tube
3/8"
435 psi

$13.31 / each

Enter location to check availability
Catalog Page #  3558 

Price $13.31 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 435 psi
3602 62 00
Nickel Plated Brass
Tube
1/2"
435 psi

$17.99 / each

Enter location to check availability
Catalog Page #  3558 

Price $17.99 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 435 psi
3602 06 00
Nickel Plated Brass
Tube
6mm
435 psi

$11.85 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 435 psi
3602 12 00
Nickel Plated Brass
Tube x Tube
12mm
435 psi

$22.98 / each

Enter location to check availability
Catalog Page #  3558 

Price $22.98 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Union Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x Tube
  • Tube Size 12mm
  • Max. Pressure 435 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More