Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEGRIS

Technical Polymer and Nickel-Plated Brass Elbow Miniature Flow Control with 6mm Tube Size

  • Item# 19G993
  • Mfr. Model# 7665 06 13
  • Catalog Page# 3212
  • UNSPSC# 41112404
Technical Polymer and Nickel-Plated Brass Elbow Miniature Flow Control with 6mm Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $26.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.005 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Legris® 
miniature flow control
 is specially designed for use with small-bore cylinders in very small pneumatic applications. Nylon and nickel plated brass construction. For use with polyurethane, polyethylene, or PTFE tubing.

DCVDiagram


View More

Technical Specs

  • Item Miniature Flow Control
  • Style Elbow
  • Pipe Size 1/4"
  • Tube Size 6mm
  • Connection BSPT x Tube
  • Body Material Technical Polymer and Nickel-Plated Brass
  • Flow Out
  • Adjustment Screw
  • Pressure Range 15 to 145 psi
  • Temp. Range 32 Degrees to 158 Degrees F
  • Standards RoHS, ATEX
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.