Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEGRIS

Nylon and Brass Pneumatic Threshold Sensor with 1/4" Pipe Size and 5/32" or 4mm Tube Size

  • Item# 19H012
  • Mfr. Model# 7808 04 14
  • Catalog Page# 3212
  • UNSPSC# 40141609
Nylon and Brass Pneumatic Threshold Sensor with 1/4" Pipe Size and 5/32" or 4mm Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $66.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Legris® pneumatic threshold sensor helps detect the absence of pressure and translates it to a pneumatic output which emits a signal to pilot the next step. This compact model can be mounted on a cylinder or control valve on most pneumatic equipment to control the operation of the cylinder. Breaking pressure: 8.5 psi. For use with polyurethane, polyethylene, or PTFE tubing.

DCVDiagram


View More

Technical Specs

  • Item Pneumatic Threshold Sensor
  • Pipe Size 1/4"
  • Tube Size 5/32" or 4mm
  • Connection NPT x Tube
  • Body Material Nylon and Brass
  • Pressure Range 45 to 115 psi
  • Temp. Range 5 Degrees to 140 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.