Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEGRIS

Piloted Non Return Valve with Flow Regulator with 1/4" Pipe Size and 8mm Tube Size;BSPP x Tube

  • Item # 19H034
  • My Part #
  • Mfr. Model # 7894 08 13
  • Catalog Page # 2560
  • UNSPSC # 40141609
Piloted Non Return Valve with Flow Regulator with 1/4" Pipe Size and 8mm Tube Size;BSPP x Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This LegrisĀ® piloted nonreturn valve with flow regulator can help protect your equipment by blocking cylinder movement in a vertical or horizontal position. Valve allows the cylinder to stop in mid-stroke. For use with polyurethane, polyethylene, or PTFE tubing.

DCVDiagram


View More

Technical Specs

  • Item Piloted Non Return Valve with Flow Regulator
  • Connection BSPP x Tube
  • Valve Tube Size 8.0mm
  • Valve Port Size 1/4" BSPP
  • Body Material Nylon and Nickel Plated Brass
  • Valve Max. Pressure Rating 145 psi
  • Valve Temp. Range 23 Degrees to 140 Degrees F
  • Pneumatic Valves Product Group Piloted Non-Return Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.