Skip Content
NC
LEGRIS

Piloted Non Return Valve with Flow Regulator with 1/8" Pipe Size and 6mm Tube Size

  • Item # 19H031
  • My Part #
  • Mfr. Model # 7894 06 10
  • Catalog Page # 2621
  • UNSPSC # 40141609
Piloted Non Return with Flow Regulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $181.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Legris® piloted nonreturn valve with flow regulator can help protect your equipment by blocking cylinder movement in a vertical or horizontal position. Valve allows the cylinder to stop in mid-stroke. For use with polyurethane, polyethylene, or PTFE tubing.

DCVDiagram


View More

Technical Specs

  • Item Piloted Non Return Valve with Flow Regulator
  • Connection BSPP x Tube
  • Valve Tube Size 6.0mm
  • Valve Port Size 1/8" BSPP
  • Body Material Nylon and Nickel Plated Brass
  • Valve Max. Pressure Rating 145 psi
  • Valve Temp. Range 23 Degrees to 140 Degrees F
  • Pneumatic Valves Product Group Piloted Non-Return Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.