Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
LEGRIS

Piloted Non Return Valve with 1/4" Pipe Size and 8mm Tube Size;BSPP x Tube

  • Item # 19H026
  • My Part #
  • Mfr. Model # 7892 08 13
  • Catalog Page # 2560
  • UNSPSC # 40141609
Piloted Non Return Valve with 1/4" Pipe Size and 8mm Tube Size;BSPP x Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $109.80 / each

Web Price $122.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This piloted nonreturn valve by LegrisĀ® can help protect your equipment by blocking cylinder movement in a vertical or horizontal position. Valve allows the cylinder to stop in mid-stroke. For use with polyurethane, polyethylene, or PTFE tubing.

DCVDiagram


View More

Technical Specs

  • Item Piloted Non Return Valve
  • Connection BSPP x Tube
  • Valve Tube Size 8.0mm
  • Valve Port Size 1/4" BSPP
  • Body Material Nylon and Nickel Plated Brass
  • Valve Max. Pressure Rating 145 psi
  • Valve Temp. Range 23 Degrees to 140 Degrees F
  • Pneumatic Valves Product Group Piloted Non-Return Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.