Skip Content

C3
LEGRIS

Nickel Plated Brass Union Elbow, 90°, 5/16" Tube Size

  • Item # 3ZNK9
  • My Part #
  • Mfr. Model # 3602 08 00
  • Catalog Page # 2913
  • UNSPSC # 40142604
90 Elbow Union,Brass,5/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FDA approved for use in food processing applications, this LEGRIS 90° union elbow is easy to install, connect, disconnect, and features high phosphorus chemical nickel plating that resists abrasion, chemicals, and corrosion. Fitting is ideal for aggressive environments such as in welding applications where fittings must remain intact even if hit by weld spatter.

View More

Technical Specs

  • Item Union Elbow, 90 Degrees
  • Tube Fitting Material Nickel Plated Brass
  • Fitting Connection Type Tube
  • Tube Size 5/16"
  • Max. Pressure 435 psi
  • Temp. Range -4 Degrees to 302 Degrees F
  • Gasket Material FKM
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.