Skip Content

 
LEGRIS

Male Run Tee

Male Run Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Male Run Tee 
  • Max. Pressure 290 psi 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
3803 08 14
Metal
316 Stainless Steel
Tube x MNPT
8mm or 5/16"
1/4"
14mm

$178.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $178.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 8mm or 5/16"
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 14mm
3193 10 17
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x Male BSPP
10mm
3/8"

$61.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $61.00 / pkg. of 10

Price $178.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Glass Filled Nylon and Nickel Plated Brass
  • Connection Type Tube x Male BSPP
  • Tube Size 10mm
  • Pipe Size 3/8"
  • Max. Pressure 290 psi
3193 08 17
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x Male BSPP
8mm
3/8"

$33.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $33.50 / pkg. of 10

Price $104.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Glass Filled Nylon and Nickel Plated Brass
  • Connection Type Tube x Male BSPP
  • Tube Size 8mm
  • Pipe Size 3/8"
  • Max. Pressure 290 psi
3103 04 13
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x Male BSPT
4mm
1/4"
14mm

$17.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.00 / pkg. of 10

Price $102.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Glass Filled Nylon and Nickel Plated Brass
  • Connection Type Tube x Male BSPT
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 14mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More