Skip Content

 
LEGRIS

Male Elbow, 90 Degrees

Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Basic Material Metal 
  • Body Material Nickel Plated Brass 
  • Max. Pressure 435 psi 
Item
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Item
Connection Type
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
3699 10 13
Male Elbow, 90 Degrees
Tube x BSPP
10mm
1/4"
16mm

$12.68 / each

Enter location to check availability
Catalog Page #  3558 

Price $12.68 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 10mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 16mm
3699 10 17
Male Elbow, 90 Degrees
Tube x BSPP
10mm
3/8"
20mm

$22.18 / each

Enter location to check availability
Catalog Page #  3558 

Price $22.18 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 10mm
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 20mm
3699 12 13
Male Elbow, 90 Degrees
Tube x BSPP
12mm
1/4"
16mm

$23.24 / each

Enter location to check availability
Catalog Page #  3558 

Price $23.24 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 12mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 16mm
3699 04 13
Male Elbow, 90 Degrees
Tube x BSPP
4mm
1/4"
16mm

$13.71 / each

Enter location to check availability
Catalog Page #  3558 

Price $13.71 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 16mm
3699 04 20
Male Elbow, 90 Degrees
Tube x BSPP
4mm
10/32"
10mm

$9.46 / each

Enter location to check availability
Catalog Page #  3558 

Price $9.46 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 4mm
  • Pipe Size 10/32"
  • Max. Pressure 435 psi
  • Hex Size 10mm
3699 04 19
Male Elbow, 90 Degrees
Tube x BSPP
4mm
M5
10mm

$11.35 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 4mm
  • Pipe Size M5
  • Max. Pressure 435 psi
  • Hex Size 10mm
3699 04 52
Male Elbow, 90 Degrees
Tube x BSPP
4mm
M6
10mm

$14.75 / each

Enter location to check availability
Catalog Page #  3558 

Price $14.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 4mm
  • Pipe Size M6
  • Max. Pressure 435 psi
  • Hex Size 10mm
3699 06 10
Male Elbow, 90 Degrees
Tube x BSPP
6mm
1/8"
13mm

$11.80 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 13mm
3699 06 13
Male Elbow, 90 Degrees
Tube x BSPP
6mm
1/4"
16mm

$12.51 / each

Enter location to check availability
Catalog Page #  3558 

Price $12.51 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 6mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 16mm
3699 06 60
Male Elbow, 90 Degrees
Tube x BSPP
6mm
M10
13mm

$16.02 / each

Enter location to check availability
Catalog Page #  3558 

Price $16.02 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 6mm
  • Pipe Size M10
  • Max. Pressure 435 psi
  • Hex Size 13mm
3699 08 10
Male Elbow, 90 Degrees
Tube x BSPP
8mm
1/8"
13mm

$15.17 / each

Enter location to check availability
Catalog Page #  3558 

Price $15.17 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 8mm
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 13mm
3699 08 13
Male Elbow, 90 Degrees
Tube x BSPP
8mm
1/4"
16mm

$13.56 / each

Enter location to check availability
Catalog Page #  3558 

Price $13.56 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 16mm
3699 08 17
Male Elbow, 90 Degrees
Tube x BSPP
8mm
3/8"
20mm

$16.14 / each

Enter location to check availability
Catalog Page #  3558 

Price $16.14 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 8mm
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 20mm
3609 10 17
Male Elbow, 90 Degrees
Tube x BSPT
10mm
3/8"
17mm

$20.38 / each

Enter location to check availability
Catalog Page #  3558 

Price $20.38 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 10mm
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 17mm
3699 04 10
Male Swivel Elbow, 90 Degrees
Tube x BSPP
4mm
1/8"
13mm

$8.06 / each

Enter location to check availability
Catalog Page #  3558 

Price $8.06 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Swivel Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 13mm
3609 12 13
Male Swivel Elbow, 90 Degrees
Tube x BSPT
12mm
1/4"
15mm

$26.70 / each

Enter location to check availability
Catalog Page #  3558 

Price $26.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Swivel Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 12mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 15mm
3609 12 17
Male Swivel Elbow, 90 Degrees
Tube x BSPT
12mm
3/8"
17mm

$25.35 / each

Enter location to check availability
Catalog Page #  3558 

Price $25.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Swivel Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 12mm
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 17mm
3609 12 21
Male Swivel Elbow, 90 Degrees
Tube x BSPT
12mm
1/2"
21mm

$21.07 / each

Enter location to check availability
Catalog Page #  3558 

Price $21.07 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Swivel Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 12mm
  • Pipe Size 1/2"
  • Max. Pressure 435 psi
  • Hex Size 21mm
3609 08 10
Male Swivel Elbow, 90 Degrees
Tube x BSPT
8mm
1/8"
11mm

$12.60 / each

Enter location to check availability
Catalog Page #  3558 

Price $12.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Swivel Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 8mm
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 11mm
3609 08 17
Male Swivel Elbow, 90 Degrees
Tube x BSPT
8mm
3/8"
17mm

$14.75 / each

Enter location to check availability
Catalog Page #  3558 

Price $14.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Swivel Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 8mm
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 17mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More