Skip Content

 
LEGRIS

Male Adapter

Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Connector 
  • Basic Material Metal 
  • Body Material 316 Stainless Steel 
  • Connection Type Tube x Male BSPP 
  • Tube Size 4mm or 5/32" 
  • Pipe Size 1/8" 
  • Max. Pressure 290 psi 
  • Hex Size 14mm 

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
3801 04 10

$46.65 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $46.65 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Male BSPP
  • Tube Size 4mm or 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 14mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More