Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
LEGRIS

Glass-Filled Nylon MNPT x Push Mini Ball Valve, Screw Driver Slot Compact Handle, 1/4" Pipe Size

  • Item # 1PGB6
  • My Part #
  • Mfr. Model # 7915 56 14
  • Catalog Page # 2560
  • UNSPSC # 40141607
Glass-Filled Nylon MNPT x Push Mini Ball Valve, Screw Driver Slot Compact Handle, 1/4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Function Fittings

• Metric valves have BSPP threads
Compact push-to-connect valves include both an internal and external hex for easy, tool-free tightening and assembly. Nylon and nickel-plated brass construction, except where noted. Polypropylene push button and Buna nitrile elastomer seals for leak-free connections. For use with polyurethane, polyethylene, or PTFE tubing.
Mini Ball Valves

• Max. pressure: 145 psi WOG? Temp. range: -4° to 175°F
Enable in-line pneumatic circuit opening and closing.

View More

Technical Specs

  • Item Mini Ball Valve
  • Body Material Glass-Filled Nylon
  • Body Style Inline
  • General Connection Type Male NPT
  • Valve Structure 1-Piece
  • Pipe Size 1/4"
  • Tube Size 1/4"
  • Connection Type MNPT x Push
  • Port Full
  • Max. Pressure 145 psi CWP
  • Temp. Range -4 Degrees F to 176 Degrees F
  • Ball Material Glass Filled Nylon
  • Seat Material Buna-N
  • Handle Type Screw Driver Slot Compact Handle
  • Handle Material Technical Polymer
  • Stem Material Brass
  • Body Seal Material Buna-N
  • Features Can Be Mounted On A Wall or Clipped Together. Silicone Free
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.