Skip Content

ST
LEGRIS

Flow Control Valve, 6mm Push To Connect Valve Inlet Port, 145 psi, Directions Controlled : 1

  • Item # 1DFB8
  • My Part #
  • Mfr. Model # 7010 06 13
  • Catalog Page # 2560
  • UNSPSC # 40142613
Flow Control Valve,6mm PTC,1/4" BSPP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Function Fittings
• Metric valves have BSPP threads
Compact push-to-connect valves include both an internal and external hex for easy, tool-free tightening and assembly. Nylon and nickel-plated brass construction, except where noted. Polypropylene push button and Buna nitrile elastomer seals for leak-free connections. For use with polyurethane, polyethylene, or PTFE tubing.
Flow Controls
Compact
• Temp. range: 32° to 158°F
Adjustment screw controls airflow, while locking nut protects the flow setting from being changed due to tampering or vibration.

DCVDiagram


View More

Technical Specs

  • Item Flow Control Valve
  • Directions Controlled 1
  • Valve Inlet Port 6mm Push To Connect
  • Valve Outlet Port 1/4" BSPP
  • Valve Max. Pressure Rating 145 psi
  • Pressure Range 14.5 to 145 psi
  • Max. Temp. 158 Degrees F
  • Pneumatic Valves Product Group Flow Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.