NC
LEGRIS

Equal Straight Union, 25/64" Tube Size, Metal, 17mm Hex Size, PK 10

  • Item # 46M686
  • My Part #
  • Mfr. Model # 0106 10 00
  • Catalog Page # N/A
  • UNSPSC # 40142606
Equal Straight Union, 25/64" Tube Size, Metal, 17mm Hex Size, PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings


$148.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Metric Brass Compression Fittings

• Temp. range: -40° to 482°F
Provide a variety of connection options without the need for tube soldering or threading. Suitable for use in automotive process, cooling, fluid transmission, lubrication, pneumatic, packaging, and in industrial machinery applications.

View More

Technical Specs

  • Item Equal Straight Union
  • Tube Fitting Material Brass
  • Fitting Connection Type Compression
  • Tube Size 25/64"
  • Max. Pressure 1087 psi
  • Hex Size 17mm
  • Temp. Range -40 Degrees to 482 Degrees F
  • Standards ISO, CETOP, AFNOR, CNOMO
  • Compliance ISO, CETOP, AFNOR, CNOMO
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov