Skip Content

 
LEGRIS

Elbow, 90 Degrees

Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Max. Pressure 290 psi 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
3889 06 10
Metal
316 Stainless Steel
Tube x Male BSPT
6mm
1/8"
13mm

$181.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $181.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Male BSPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 13mm
3899 04 20
Metal
316 Stainless Steel
Tube x Male
5/32" or 4mm
10-32
10mm

$154.50 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $154.50 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Male
  • Tube Size 5/32" or 4mm
  • Pipe Size 10-32
  • Max. Pressure 290 psi
  • Hex Size 10mm
3809 04 11
Metal
316 Stainless Steel
Tube x MNPT
5/32"
1/8"
11mm

$17.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.00 / pkg. of 2

Price $137.30 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 11mm
3809 06 11
Metal
316 Stainless Steel
Tube x MNPT
6mm
1/8"
13mm

$161.75 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $161.75 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 13mm
3009 55 11
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x FNPT
3/16"
1/8"
13mm

$32.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $32.00 / pkg. of 10

Price $99.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Glass Filled Nylon and Nickel Plated Brass
  • Connection Type Tube x FNPT
  • Tube Size 3/16"
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 13mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More