Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEGRIS

Glass Reinforced Nylon Industrial Quick Coupler Body

  • Item# 1PGD5
  • Mfr. Model# 9421U08 13
  • Catalog Page# N/A
  • UNSPSC# 40141720
Glass Reinforced Nylon Industrial Quick Coupler Body close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Quick Coupler Body
  • Interchange Type Industrial
  • Pipe Size 1/2"
  • Barb Size 3/64"
  • Hose Connection Hose Barb
  • Body Size 1/2"
  • Max. Flow 97 cfm
  • Material Glass Reinforced Nylon
  • Max. Pressure 230 psi
  • Temp. Range -4 Degrees to 140 Degrees F
  • Application Pneumatic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms