Skip Content
DV
LEGRIS

2" x 2" Axial Valve, BSPP x BSPP

  • Item # 1DFR8
  • My Part #
  • Mfr. Model # 4202 50 48 20
  • Catalog Page # N/A
  • UNSPSC # 40142606
Axial Valve,BSPP,2" x 2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Axial Valves

Technical Specs

  • Item Axial Valve
  • Connection Type BSPP x BSPP
  • Pipe Size 2" x 2"
  • Valve Configuration Normally Closed
  • Body Material Nickel Plated Brass
  • Max. Pressure 150 psi
  • Seal Material FKM
  • Overall Length 207mm
  • Overall Height 115mm
  • Pilot Port Size 1/8" BSPP
  • Hex Size 75mm
  • Pilot Pressure 60 to 115 psi
  • Temp. Range 15 Degrees to 275 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products