Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LEGRIS

7305 Series 47/64"L Technical Polymer Pressure Regulator, 15 to 115 psi

  • Item # 19H003
  • My Part #
  • Mfr. Model # 7305 04 11
  • Catalog Page # N/A
  • UNSPSC # 41112404
7305 Series 47/64"L Technical Polymer Pressure Regulator, 15 to 115 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pressure Regulators

• Pressure range: 15 to 115 psi Max. temp.: 160°F Connection: Push-to-Connect x MNPT
Use in pneumatic equipment to stabilize the pressure at a given value even when pressure fluctuates upstream. A calibration screw allows pressure adjustments and shows pressure setting levels. Polymer and nickel-plated brass construction.
Pressure Regulator and Control Valves

• Nitrile seal

View More

Technical Specs

  • Item Pressure Regulator
  • Series 7305
  • Body Material Technical Polymer
  • Inlet Size 5/32"
  • Outlet Size 5/32"
  • Length 47/64"
  • Height 2-41/64"
  • Connection Type Push To Connect x MNPT
  • Pressure Adjustment Range 15 to 115 psi
  • Gauge Port Size 1/8"
  • Seal Material NBR
  • Max. Temp. 158 Degrees F
  • Max. Pressure 115 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.