Skip Content

C3
LEGRIS

1/4" Plastic/Metal Combination Single Banjo, Black

  • Item # 4GXD2
  • My Part #
  • Mfr. Model # 3018 56 14
  • Catalog Page # 2563
  • UNSPSC # 40142613
1/4" Plastic/Metal Combination Single Banjo, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Glass-Filled Nylon Push-To-Connect Fittings

• Max. operating pressure: 290 psi Temp. range: -4° to 175°F Pkg. qty.: 10, unless otherwise noted
Stainless steel gripping ring provides a secure, leak-free connection without tools; disconnects easily with the plastic release button. All threaded elbows, tees, and Y's swivel around the threaded, nickel-plated base for easy installation. Fitting bodies are a composite material—nylon and nickel-plated brass. Thread sealant is preapplied to all tapered threads. Buna N elastomer seals. Can be used with all pneumatic machines, as well as for food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semirigid nylon, flexible polyurethane, polyethylene, and PTFE tubing.

View More

Technical Specs

  • Item Single Banjo
  • Basic Material Plastic/Metal Combination
  • Body Material Glass Filled Nylon and Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Color Black
  • Temp. Range -4 Degrees to 175 Degrees F
  • Hex Size 17mm
  • Special Features With Thread Sealant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.