Skip Content

DV
LEGRAND

Steel Panel Connector For Use With 6000 Raceway, Ivory

  • Item # 3FPV4
  • My Part #
  • Mfr. Model # V6086
  • Catalog Page # 307
  • UNSPSC # 39121203
Steel Panel Connector For Use With 6000 Raceway, Ivory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Panel Connector
  • Fittings Sub-Category Connectors
  • Color Ivory
  • Material Steel
  • Mounting Screw
  • Standards UL CSA
  • For Use With 6000 Raceway
How can we improve our Technical Specifications?

Compliance and Restrictions

None