DV
LEGRAND

Steel In-Wall Box For Use With V6000 and G6000 Raceways, Ivory

  • Item # 3ZA61
  • My Part #
  • Mfr. Model # WSA42-4
  • Catalog Page # N/A
  • UNSPSC # 39121203
Steel In-Wall Box For Use With V6000 and G6000 Raceways, Ivory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item In-Wall Box
  • Fittings Sub-Category Boxes
  • Height 3.25"
  • Width 5"
  • Length 9.18"
  • Color Ivory
  • Material Steel
  • For Use With V6000 and G6000 Raceways
  • Includes Dividers and Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

None