DV
LEGRAND

Steel External Elbow For Use With DS4000 Raceway, Gray

  • Item # 1EXU7
  • My Part #
  • Mfr. Model # DS4018-DG
  • Catalog Page # 307
  • UNSPSC # 39121203
Steel External Elbow For Use With DS4000 Raceway, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item External Elbow
  • Fittings Sub-Category Elbows
  • Number of Channels 2
  • Height 5.75"
  • Width 5.75"
  • Length 5.9"
  • Color Gray
  • Material Steel
  • Standards UL CUL
  • For Use With DS4000 Raceway
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.