DV
LEGRAND

Steel Crossover Kit For Use With OFR Raceway, Black

  • Item # 15A806
  • My Part #
  • Mfr. Model # OFR48-4GX
  • Catalog Page # 307
  • UNSPSC # 39121203
Steel Crossover Kit For Use With OFR Raceway, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Crossover Kit
  • Fittings Sub-Category Accessory Kits
  • Number of Channels 4
  • Height 2-1/8"
  • Width 12-1/2"
  • Length 6-3/4"
  • Color Black
  • Finish Powder Coated
  • Material Steel
  • Mounting Screw
  • Standards UL/ADA/cETLus
  • For Use With OFR Raceway
How can we improve our Technical Specifications?

Compliance and Restrictions

None