Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEGRAND

Steel Backfeed Coupling For Use With DS4000 Raceway, Gray

  • Item # 1EXR7
  • My Part #
  • Mfr. Model # DS4014A
  • Catalog Page # 307
  • UNSPSC # 39121203
Steel Backfeed Coupling For Use With DS4000 Raceway, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Backfeed Coupling
  • Fittings Sub-Category Couplings
  • Number of Channels 2
  • Height 1.75"
  • Width 8.9"
  • Length 120"
  • Color Gray
  • Material Steel
  • Standards UL CUL
  • For Use With DS4000 Raceway
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.