Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LEGRAND

20 Amp Specification Grade Ground Continuity Monitoring Locking Connector, L14-20R NEMA Configuratio

  • Item # 1PGN2
  • My Part #
  • Mfr. Model # L1420CGCM
  • Catalog Page # 332
  • UNSPSC # 39121403
20 Amp Specification Grade Ground Continuity Monitoring Locking Connector, L14-20R NEMA Configuratio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.00 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon housing provides superior chemical and impact resistance in this connector. It also helps provide an integral dust seal. Connector features single-plane wiring for easy installation. Black and white color.

View More

Technical Specs

  • Item - Plugs and Receptacles Ground Continuity Monitoring Locking Connector
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125/250VAC
  • NEMA Plug Configuration - Plugs and Receptacles L14-20R
  • Number of Poles 3
  • Number of Wires 4
  • Wiring Style Standard
  • Color - Plugs and Receptacles Black/White
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Specification
  • Power Indicator No
  • Corrosion Resistant No
  • IP Rating Not Rated
  • Cord Size 0.385" to 1.150"
  • Phase 1
  • Material Nylon
  • Antimicrobial No
  • Standards cULus/FSUL
  • Item Ground Continuity Monitoring Locking Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.