TP
LEGRAND

20 Amp Specification Grade Standard Ground Continuity Monitoring Straight Blade Connector, 5-20R NEM

  • Item # 1PGK4
  • My Part #
  • Mfr. Model # PS5369XGCM
  • Catalog Page # N/A
  • UNSPSC # 39121402
20 Amp Specification Grade Standard Ground Continuity Monitoring Straight Blade Connector, 5-20R NEM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.50 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.77 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standard Ground Continuity Monitoring (GCM) straight blade connector is built to resist moisture, dust, and weather. It is suitable for commercial and industrial applications. It features green LED lights that indicate proper ground continuity, and red LED lights that help to signal ground continuity loss or reversed polarity.

View More

Technical Specs

  • Item - Plugs and Receptacles Ground Continuity Monitoring Straight Blade Connector
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125VAC
  • NEMA Plug Configuration - Plugs and Receptacles 5-20R
  • Number of Poles 2
  • Number of Wires 3
  • Wiring Style Standard
  • Color - Plugs and Receptacles Black/White
  • Grade - Plugs and Receptacles Specification
  • Antimicrobial No
  • Corrosion Resistant No
  • Power Indicator No
  • Cord Size 0.230" to 0.720"
  • IP Rating 20
  • Material Nylon
  • Phase 1
  • Special Features Moisture, Dust, and Weather Resistant
  • Standards cULus/FSUL
  • Item Ground Continuity Monitoring Straight Blade Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.