Skip Content


15A Commercial Environments Receptacle, Ivory; Tamper Resistant: Yes

  • Item # 53CX73
  • My Part #
  • Mfr. Model # TR5251I
  • Catalog Page # N/A
  • UNSPSC # 39121406
Receptacle,Straight Blade Type,15A close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.18 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Commercial Environments
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Voltage - Plugs and Receptacles 125VAC
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant Yes
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Single
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Ivory
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Back and Side
  • Surge Suppression No
  • Material Nylon
  • Phase 1
  • HP 0.5
  • Power Indicator No
  • Corrosion Resistant Yes
  • Number of Gangs 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.