Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LEGACY

120VCA Commercial Retractable Cord Reel; Number of Outlets: 3, Cord Included: Yes

  • Item # 41HE42
  • Mfr. Model # E8140503
  • Catalog Page # N/A
  • UNSPSC # 26121635
120VCA Commercial Retractable Cord Reel; Number of Outlets: 3, Cord Included: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $186.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexzilla® ZillaReel™ Retractable Cord Reel keeps your extension cord tangle-free and neatly stored in a light, compact, impact-resistant polypropylene case until you need it. Pre-loaded with a 50-ft. heavy-gauge oil- and cold-resistant 143 AWG SJTOW cord that stays flexible in cold temperatures, the reel lets you lock it in 3-ft. increments, so you can expose only the length of cord that is needed, to help reduce the opportunity for trip-and-fall accidents. Lighted triple-tap outlet provides plenty of capacity, and the integrated circuit breaker with reset button helps prevent breaker trips and blown fuses; simply reset the circuit at the reel.
• Wall- or ceiling-mount on the 180° rotating swivel bracket
• Recommended for indoor/dry locations

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Commercial
  • Voltage - Ext. Cords and Outlet Strips 120VCA
  • Cord Ending Triple Tap Connector
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Reel Color Black
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Cord Included Yes
  • Cord Color Green/Yellow
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 3
  • Feeder Cord Length 4 ft. 6"
  • Feeder Cord Ending Grounding Plug
  • Indoor / Outdoor Indoor
  • Reel Mounting Ceiling, Wall or Bench
  • Holds 50 ft. of 14/3
  • Reel Material Plastic
  • Temp. Range -4 Degrees to 140 Degrees F
  • Overall Height 15-1/8"
  • Overall Width 3-7/16"
  • Overall Depth 6-1/4"
  • Watts 1875
  • Enclosed Reel Yes
  • Includes Spring Activated Ratchet, Ball Stop
  • Standards UL 355/CSA C22.2 No.21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.