Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
LEGACY

Brass Industrial Quick Coupler Body

  • Item# 1PTB3
  • Mfr. Model# A73425-BG
  • Catalog Page# N/A
  • UNSPSC# 27131613
Brass Industrial Quick Coupler Body close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Quick Coupler Body
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Hose Connection (M)NPT
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Material Brass
  • Max. Flow 30 cfm
  • Temp. Range -40 Degrees to 250 Degrees F
  • Application Used on End of Hose or Air Supply
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.