Skip Content

WG
LEGACY

Oil Pump Transfer System, Pump Ratio 5:1

  • Item # 4ZT60
  • My Part #
  • Mfr. Model # OS553
  • Catalog Page # N/A
  • UNSPSC # 40151524
Pump,Oil System 5 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Oil Pump Transfer System
  • Pump Ratio 5:1
  • Consumption @ 100 PSI 7 cfm
  • Working Flow Max. (GPM) 6.6
  • Min. Air Inlet Pressure 40
  • Max. Air Inlet PSI 140
  • Pump for Multiple Outlets Yes
  • Includes Oil Pump, Swivel, Hose Reel, Control Gun and Suction Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products