Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LEGACY

Pistol Grip Grease Gun, 10,000 psi, 22.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Flex Hose

  • Item # 3KNJ3
  • Mfr. Model # L1185L
  • Catalog Page # N/A
  • UNSPSC # 27112901
Pistol Grip Grease Gun, 10,000 psi, 22.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Flex Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $202.50 / each
Get This Price

$162.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blocked fittings are no longer a problem with the Legacy pistol-grip MEGABOOST® manual grease gun and its dual-piston design. Simply flip a switch to change between 2 modes: Volume mode provides excellent performance for normal greasing applications, while the Boost mode can deliver up to 10,000 psi for applications that demand high-pressures. The oversized inlet helps keep grease flowing in cold temperatures. Fill by any of 3 methods; choose the one that works best for you: pre-filled cartridge, bulk filling or filler pump.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk, Filler Pump
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 22.0
  • Max. Operating Pressure 10,000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 18"
  • Tube Color Black
  • Tube Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Variable Stroke
  • Tool Length 18"
  • For Use With Up To And Including NLGI Grade 2 Greases
  • Application Ideal For Use With Trucks, Buses, Garage And Plant Maintenance
  • Features Dual Piston Design. Easily Switch the Gun Between Volume and Boost Modes
  • Includes Grease Gun and Flexible Extension
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.