Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEGACY

50 ft. Polyurethane Multipurpose Air Hose, Max. Pressure: 300 psi, Yellow

  • Item# 1AFX4
  • Mfr. Model# HEPU3850YW2
  • Catalog Page# N/A
  • UNSPSC# 40142002
50 ft. Polyurethane Multipurpose Air Hose, Max. Pressure: 300 psi, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multipurpose Air Hose
  • Outside Dia. 0.553"
  • Coupled Assembly / Bulk Coupled Assembly
  • Safety Factor 3:1
  • Tube Material Polyurethane
  • Cover Material Polyurethane
  • Reinforcement Nylon Yarn
  • Coupling Material Brass
  • Meets RMA Class C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms