Skip Content

ST
LEGACY

Lever Grease Gun, 10,000 psi, 25.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe

  • Item # 14R879
  • My Part #
  • Mfr. Model # L1148L-GRA
  • Catalog Page # N/A
  • UNSPSC # 27112901
Grease Gun,Lever Handle,10,000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Legacy pistol-grip manual grease gun features a Lock-n-Loadâ„¢ quick-connect barrel that allows quick filling and refilling to help reduce downtime and improve efficiency. An automatic bleeder valve helps reduce air locks and priming problems. Can be loaded with your choice of: bulk filling or use with pre-filled cartridges.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Bulk,Cartridge,Filler Pump
  • Grease Gun Handle Style Lever
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Strokes Per Oz. 25.0
  • Max. Operating Pressure 10,000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Hose Length 18"
  • Tube Color Gray
  • Tube Material Metal
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Full Stroke
  • Volume Per Stroke 0.04 oz.
  • Tool Length 15-1/4"
  • For Use With Up to and Including NLGI 2 Greases
  • Application For 14 1/2 oz Cartridge, 16 oz Bulk
  • Features Lock-n-Load barrel system
  • Includes Rigid and Flexible Extension
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.