Skip Content

 
LEGACY

Industrial Interchange Quick Coupler Body

Industrial Interchange Quick Coupler Body close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Quick Coupler Body 
  • Interchange Type Industrial 
  • Body Size 1/4" 
  • Max. Flow 30 cfm 
  • Material Steel 
  • Max. Pressure 300 psi 
  • Seals Buna-N 
Pipe Size
Please Select
Hose Connection
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Hose Connection
Price
Qty
Please use Qty box to add item(s) to cart.
A73620-BG
3/8"
(M)NPT

$1.30 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.30 / each

Price $10.19 / each

Technical Specs

  • Item Quick Coupler Body
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Max. Flow 30 cfm
  • Material Steel
  • Max. Pressure 300 psi
  • Seals Buna-N
A73811-BG
1/2"
(F)NPT

$6.06 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.06 / each

Price $11.86 / each

Technical Specs

  • Item Quick Coupler Body
  • Interchange Type Industrial
  • Pipe Size 1/2"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Max. Flow 30 cfm
  • Material Steel
  • Max. Pressure 300 psi
  • Seals Buna-N
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More