Skip Content

 
LEGACY

Industrial Interchange Coupler Plug

Industrial Interchange Coupler Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug 
  • Quick Connect Air Coupling Interchange Type Industrial 
  • Quick Connect Air Coupling Body Size 1/4" 
Quick Connect Air Coupling Pipe Size
Please Select
Quick Connect Air Coupling Hose Connection
Please Select
Quick Connect Air Coupling Barb Size
Please Select
Quick Connect Air Coupling Max. Pressure
Please Select
Quick Connect Air Coupling Material
Please Select
Quick Connect Air Coupling Seals
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Quick Connect Air Coupling Pipe Size
Quick Connect Air Coupling Hose Connection
Quick Connect Air Coupling Barb Size
Quick Connect Air Coupling Max. Pressure
Quick Connect Air Coupling Material
Quick Connect Air Coupling Seals
Price
Qty
Please use Qty box to add item(s) to cart.
A73440H-BG
Hose Barb
1/4"
300 psi
Steel
Buna-N

$1.38 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.38 / each

Price $2.55 / each

Technical Specs

  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Hose Connection Hose Barb
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Barb Size 1/4"
  • Quick Connect Air Coupling Max. Pressure 300 psi
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Seals Buna-N
A73445-BG
1/4"
(M)NPT
Brass

$0.40 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.40 / each

Price $3.06 / each

Technical Specs

  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Hose Connection (M)NPT
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Material Brass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More