Skip Content

 
LEGACY

In Line Air Gun, Button

In Line Air Gun, Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Air Gun 
  • Body Style In Line 
  • Color Chrome 
  • Trigger Button 
  • Body Material Chrome Plated Aluminum 
  • Inlet Size 1/4" (F)NPT 
  • Outlet Size 1/8" (F)NPT 
  • Nozzle Tamper Resistant Safety 
  • Nozzle Length 1" 
  • Max. Inlet Pressure 150 psi 
  • Output 90 psi 
  • Max. dBA 87 

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
AG16-BG

$11.60 / each

Enter location to check availability
Catalog Page #  3152 

Clearance Price $11.60 / each

Price $12.24 / each

Technical Specs

  • Item Air Gun
  • Body Style In Line
  • Color Chrome
  • Trigger Button
  • Body Material Chrome Plated Aluminum
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/8" (F)NPT
  • Nozzle Tamper Resistant Safety
  • Nozzle Length 1"
  • Max. Inlet Pressure 150 psi
  • Output 90 psi
  • Max. dBA 87
  • Air Consumption 8 scfm
  • Standards OSHA 1910.242(b), OSHA 1910.95
  • Overall Length 4-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More