Skip Content

 
LEGACY

Hi Flow Interchange Coupler Plug

Hi Flow Interchange Coupler Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Quick Coupler Plug 
  • Interchange Type Hi Flow Interchange 
  • Material 304 Stainless Steel 
  • Max. Pressure 400 psi 
Pipe Size
Please Select
Barb Size
Please Select
Hose Connection
Please Select
Body Size
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Barb Size
Hose Connection
Body Size
Price
Qty
Please use Qty box to add item(s) to cart.
A64439-BG
1/4"
(F)NPT
1/4"

$6.02 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.02 / each

Price $11.14 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 1/4"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A64449S-BG
1/4"
(M)NPT
1/4"

$2.58 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.58 / each

Price $24.40 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 1/4"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A64449H-BG
1/4"
(M)NPT
1/4"

$6.02 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.02 / each

Price $11.14 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 1/4"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A64649H-BG
3/8"
3/8"
Hose Barb
1/4"

$1.14 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.14 / each

Price $11.14 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 3/8"
  • Barb Size 3/8"
  • Hose Connection Hose Barb
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A64639-BG
3/8"
(F)NPT
1/4"

$6.15 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.15 / each

Price $11.14 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 3/8"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A68639-BG
3/8"
(F)NPT
1/2"

$14.39 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.39 / each

Price $26.65 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 3/8"
  • Hose Connection (F)NPT
  • Body Size 1/2"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A64649-BG
3/8"
(M)NPT
1/4"

$4.90 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.90 / each

Price $8.88 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A68649-BG
3/8"
(M)NPT
1/2"

$13.08 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.08 / each

Price $23.67 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 1/2"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A64839-BG
1/2"
(F)NPT
1/4"

$1.14 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.14 / each

Price $11.14 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 1/2"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A64849-BG
1/2"
(M)NPT
1/4"

$0.91 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.91 / each

Price $8.88 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 1/2"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
A68849-BG
1/2"
(M)NPT
1/2"

$12.78 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.78 / each

Price $23.67 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Hi Flow Interchange
  • Pipe Size 1/2"
  • Hose Connection (M)NPT
  • Body Size 1/2"
  • Material 304 Stainless Steel
  • Max. Pressure 400 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More