Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEGACY

Grease Pump System, 35 lb./5 gal.

  • Item# 4ZT39
  • Mfr. Model# L3061
  • Catalog Page# 1211
  • UNSPSC# 40151506
Grease Pump System,35 lb./5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $705.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grease Pump System
  • Grease Pump Operation Lever and Grease Gun
  • Fits Container Size 35 lb./5 gal. and 7 lb./1 gal.
  • Volume Per Stroke 1 oz.
  • Grease Type NLGI 1 and 2
  • Max. Pressure 10,000 psi
  • Hose Length 6-1/2"
  • Application Enables to Pack Bearings as well as Bulk Fill Standard Grease Guns
  • Features High Performance Greasing System Combines the Power and Portability of the Mini-lube with an Easy and Economical Method of Reloading from 5 Gallon/35 Pounds Grease Containers, Easy to Use Mini-Lube 10,000 PSI, 10 Pounds Greasing System has a Rubber Lipped Follower Plate for Tapered Pails
  • Includes Grease Gun Filler Attachment, Bearing Packer Attachment (GPK-2), Transfer/Filler Attachment (GPK-1) and 4F984 Grease Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.