Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LEGACY

Aluminum, Steel Universal Quick Coupler/Plug Kit

  • Item# 1LRW8
  • Mfr. Model# A73458D
  • Catalog Page# N/A
  • UNSPSC# 27131614
Aluminum, Steel Universal Quick Coupler/Plug Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $28.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit allows for easy, color-to-color matching of couplers and plugs among standard pneumatic interchanges. By using color to dedicate your different air lines, a lubricated line will never be used for a dry line application as long as your couplers and plugs match.

View More

Technical Specs

  • Item Quick Coupler/Plug Kit
  • Product Grouping Quick Coupler Plug Kit
  • Hose Connection NPT
  • Quick Connect Air Coupling Interchange Type Universal
  • Quick Connect Interchange Type Universal Interchange
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Hose Connection NPT
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Max. Pressure 300 psi
  • Quick Connect Air Coupling Locking Type Sleeve
  • Quick Connect Air Coupling Material Aluminum, Steel
  • Quick Connect Air Coupling Seals Buna-N
  • Max. Flow 25 cfm
  • Finish Zinc/Anodized
  • Color Code Red
  • Temp. Range -40 Degrees to 250 Degrees F
  • Includes (4) FNPT Plugs, (6) MNPT Plugs, (2) FNPT Couplers, (2) MNPT Couplers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.