DG
LEGACY

Brass Air Gun Nozzle

  • Item # 1KUC2
  • My Part #
  • Mfr. Model # AG905-BG-GRA
  • Catalog Page # N/A
  • UNSPSC # 27131502
Brass Air Gun Nozzle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gun Nozzle
  • Nozzle Type Safety
  • Base Material Brass
  • Inlet Size 1/8" (M)NPT
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products