ST
LEGACY

Aluminum ARO Quick Coupler Plug

  • Item # 1HUG3
  • My Part #
  • Mfr. Model # A71440B-BG
  • Catalog Page # N/A
  • UNSPSC # 27131613
Aluminum ARO Quick Coupler Plug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

By using color to dedicate your different air lines, a lubricated line will never be used for a dry line application as long as your couplers and plugs match.

View More

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type - Quick Connect ARO
  • Interchange Type - Quick Connect Air Couplings ARO
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 psi
  • Material - Quick Connect Air Couplings Aluminum
  • Seals - Quick Connect Air Couplings Buna-N
  • Finish Zinc Plated
  • Color Code Green
  • Temp. Range -40 Degrees to 250 Degrees F
  • Application Used on End of Hose or Tool Inlet for Connection to Quick Coupler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.