Skip Content

DG
TM
GRAINGER APPROVED

Multipurpose Air Hose

  • Item # 1TBA6
  • My Part #
  • Mfr. Model # 1TBA6
  • Catalog Page # N/A
  • UNSPSC # 40142002
Air Hose,Coupled Assembly,1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Polymer Hose
• Max. pressure: 300 psi Temp. range: -40° to 140°F 3:1 safety factor
Flexzilla® hose offers superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer blend material permits use in environments where general-purpose PVC and rubber hoses may become too stiff. High-visibility green color.
Polyurethane/Polymer Air Hose

View More

Technical Specs

  • Item Multipurpose Air Hose
  • Outside Dia. 0.750"
  • Coupled Assembly / Bulk Coupled Assembly
  • Safety Factor 3:1
  • Tube Material Engineered Polymer
  • Cover Material Engineered Polymer
  • Reinforcement Polyester Braid
  • Coupling Material Aluminum
  • Meets RMA Class C
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products