Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

25 ft. Engineered Polymer Multipurpose Air Hose, Max. Pressure: 300 psi, Vibrant Green

  • Item# 1TBA3
  • Mfr. Model# 1TBA3
  • Catalog Page# 3169
  • UNSPSC# 40142002
25 ft. Engineered Polymer Multipurpose Air Hose, Max. Pressure: 300 psi, Vibrant Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Polymer Hose
• Max. pressure: 300 psi Temp. range: -40° to 140°F 3:1 safety factor
Flexzilla® hose offers superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer blend material permits use in environments where general-purpose PVC and rubber hoses may become too stiff. High-visibility green color.
Polyurethane/Polymer Air Hose

View More

Technical Specs

  • Item Multipurpose Air Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. 3/8"
  • Length 25 ft.
  • Fitting Size 1/4" (M)NPT
  • Outside Dia. 0.625"
  • Color Vibrant Green
  • Max. Pressure 300 psi
  • Temp. Range -40 to 140 Degrees F
  • Safety Factor 3:1
  • Tube Material Engineered Polymer
  • Cover Material Engineered Polymer
  • Reinforcement Polyester Braid
  • Meets RMA Class C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms