Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

25 ft. PVC Multipurpose Air Hose, Max. Pressure: 200 psi, Black

  • Item# 1AFG7
  • Mfr. Model# 1AFG7
  • Catalog Page# N/A
  • UNSPSC# 40142002
25 ft. PVC Multipurpose Air Hose, Max. Pressure: 200 psi, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multipurpose Air Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. 3/8"
  • Length 25 ft.
  • Fitting Size 1/4" (M)NPT
  • Outside Dia. 0.542"
  • Color Black
  • Max. Pressure 200 psi
  • Temp. Range -10 to 150 Degrees F
  • Safety Factor 4:1
  • Tube Material PVC
  • Cover Material PVC
  • Reinforcement Nylon Yarn
  • Coupling Material Brass
  • Meets RMA Class C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms