Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEGACY

12" Acetal Plastic Air Gun Extension

  • Item# 1TJD7
  • Mfr. Model# AG616-BG-GRA
  • Catalog Page# N/A
  • UNSPSC# 42142517
12" Acetal Plastic Air Gun Extension close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gun Extension
  • Nozzle Type Straight
  • Length 12"
  • Diameter 1/4"
  • Base Material Acetal Plastic
  • Tube Material Brass
  • Inlet Size M14 x 1"
  • For Use With Mfr. No. AG601-BG-GRA, AG602-BG-GRA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms