Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LEGACY

Electroplated Die Cast Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi

  • Item# 1TJF9
  • Mfr. Model# AG7B-BG-GRA
  • Catalog Page# N/A
  • UNSPSC# 27131502
Electroplated Die Cast Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Guns

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Air Gun Inlet Size 1/4" (F)NPT
  • Trigger Button
  • Output 90 psi
  • Max. Inlet Pressure 150 psi
  • Air Consumption 11 scfm
  • Outlet Size 1/8" (F)NPT
  • Nozzle Rubber Tip
  • Nozzle Length 1"
  • Body Material Electroplated Die Cast Aluminum
  • Color Green
  • Max. dBA 87
  • Application Standard Duty
  • Overall Length 5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms